Motion
EDH608
35 mm Bore, Compatible Bore: 35 mm , 70.50 mm OD
Mi Item #13635488
MFR #EDH608
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, Compatible Bore: 35 mm , 70.50 mm OD
Mi Item #13635488
MFR #EDH608

Mfr description
EDH608 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.24/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Compatible Bore Diameter
    35 mm
  • Outside Diameter
    70.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)