Motion
RNAO6X13X8-TV-XL

INA (SCHAEFFLER)
RNAO6X13X8-TV-XL

Needle Roller Bearing - 6 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #13635578
MFR #RNAO6X13X8-TV-XL
Your Price$32.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO6X13X8-TV-XL

Needle Roller Bearing - 6 mm Bore, 13 mm OD, 8 mm Width
MI ITEM #13635578
MFR #RNAO6X13X8-TV-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.11/each(List $38.53)

Overview

Mfr description
RNAO6X13X8-TV-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2950 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    2280 N
  • Max Rpm
    36500 rpm
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO6X13X8-TV-XL
  • Weight
    0.013 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO6X13X8-TV-XL Needle Roller Bearing features a 6 mm bore diameter, 13 mm outside diameter, 8 mm overall width, and weighs 0.013 lbs, making it ideal for compact light-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text