Motion
S1B-203-HD
Pillow Block Roller Bearing Unit - 2.1875 in Bore
Mi Item #13635642
MFR #S1B-203-HD
Price$1,689.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2.1875 in Bore
Mi Item #13635642
MFR #S1B-203-HD

Mfr description
S1B-203-HD MED DUTY BEARING (ONLY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Overall Width
    27 mm

Details

  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)