1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
S1BC-200MM-HD
Roller Bearing Cartridge - 200 mm Bore, 12.2500 in OD
MI ITEM #
13635822
MFR #
S1BC-200MM-HD
Price
$44,905.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
FAG (SCHAEFFLER) S1BC-200MM-HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
S1BC-200MM-HD
Roller Bearing Cartridge - 200 mm Bore, 12.2500 in OD
MI ITEM #
13635822
MFR #
S1BC-200MM-HD
Mfr description
S1BC-200MM-HD MED DUTY BRG+ CTDG W/SEALS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44,905
.56
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
200 mm
Outside Diameter
12.2500 in
Overall Width
2.3750 in
Details
Product Type
Roller Bearing Cartridges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items