Overview
Mfr description
S1BCF-1015-FL MED DUTY COMPLETE FLG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialDuctile Iron
- Bolt Circle Diameter
- Locking DeviceClamp Collar
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSplit Cylindrical Roller
- UPC_NO4064327604880
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data