Motion
S1BCF-600-HD

FAG (SCHAEFFLER)
S1BCF-600-HD

Flange-Mount Roller Bearing Unit - 6 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13636064
MFR #S1BCF-600-HD
Price$20,110.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S1BCF-600-HD

Flange-Mount Roller Bearing Unit - 6 in Bore , Clamp Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13636064
MFR #S1BCF-600-HD

Mfr description
S1BCF-600-HD MED DUTY COMPLETE FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,110.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.1250 in
  • Bolt Circle Diameter  
    16.2500 in
  • Bore Diameter  
    6 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    4064327604125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)