Motion
S1BCH-105MM-HD

FAG (SCHAEFFLER)
S1BCH-105MM-HD

Pillow Block Roller Bearing - 105 mm Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13636117
MFR #S1BCH-105MM-HD
List Price$8,924.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S1BCH-105MM-HD

Pillow Block Roller Bearing - 105 mm Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13636117
MFR #S1BCH-105MM-HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,924.89/each for your price

Overview

Mfr description
S1BCH-105MM-HD MED DUTY COMPLETE PIL BLK

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.9375 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Ductile Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    4064327273734
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text