Motion
S1BCH-300-FL

FAG (SCHAEFFLER)
S1BCH-300-FL

Pillow Block Roller Bearing - 3 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #13636195
MFR #S1BCH-300-FL
Price$3,565.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S1BCH-300-FL

Pillow Block Roller Bearing - 3 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #13636195
MFR #S1BCH-300-FL

Mfr description
S1BCH-300-FL MED DUTY COMPLETE PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,565.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    3 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4064327276025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)