Motion
S1BCH-80MM-FL-2B

FAG (SCHAEFFLER)
S1BCH-80MM-FL-2B

Pillow Block Roller Bearing - 80 mm Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #13636294
MFR #S1BCH-80MM-FL-2B
Price$6,286.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S1BCH-80MM-FL-2B

Pillow Block Roller Bearing - 80 mm Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #13636294
MFR #S1BCH-80MM-FL-2B

Mfr description
S1BCH-80MM-FL-2B MED DUTY COMPLETE P/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,286.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.4063 in
  • Bore Diameter  
    80 mm

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4064327276223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)