Specifications
Dimensions
- Base To Bore Centerline112 mm
- Bolt Center To Center Length12.5980 in
- Compatible Bore Diameter5.9375 in
- Overall Length380 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)