Motion
6151570190
Steel Housing Material, Includes 1 S type reaction bar, 2 batteries, 1 battery charger, 1 charger cable, 1 plastic case
Mi Item #13637162
MFR #6151570190
Price$28,973.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Housing Material, Includes 1 S type reaction bar, 2 batteries, 1 battery charger, 1 charger cable, 1 plastic case
Mi Item #13637162
MFR #6151570190

Mfr description
6151570190 CP8681C PACK 36V 2.5AH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,973.37/each

Specifications

Dimensions

  • Housing Height
    11.2200 in
  • Housing Length
    16.3000 in, 414 mm
  • Housing Width
    106 mm;4.1700 in
  • Output Size
    1.5000 in
  • Weight
    11.4 kg, 25.1 lb

Details

  • Accessories Included
    1 S type reaction bar, 1 battery charger, 1 charger cable, 1 plastic case, 2 batteries
  • Case Included
    Yes
  • Country of Origin
    HU
  • Housing Material
    Steel
  • Series
    CP86 Series
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)