Overview
Mfr description
5000134 LENTEK L-360 A6 CUT RESISTANT
- Sandy nitrile coating
- ANSI/ISEA Cut Level: A6
- 360º cut protection
- Light-weight, 13-gauge stitch
- Protects hands from grease, oils, hydrocarbons, and abrasions
- Reinforced thumb saddle extends the glove life
- Comfortable and breathable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data