Overview
Mfr description
171116 12" X .120 X 75', ANTI-STATIC
- Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
- Ideal for clean rooms, computer componenet assembly areas, etc.
- Recommended for temperatures ranging from – 10°F to 150°F
- Finished edges are rounded to prevent cupping
- Reduces static electricity from objects or persons
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data