Overview
Mfr description
171150 12" X .216 X 75', STD./SCRATCH-
- Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
- Ideal for loading docks and warehouses
- Recommended for temperatures ranging from – 10°F to 150°F
- Finished edges are rounded to prevent cupping
- Superior scratch resistance and reduces static electricity
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data