Motion
171185 8" X .080 X 150', AZTEC ORANGE

ALECO MFG
171185 8" X .080 X 150', AZTEC ORANGE

171185 8" X .080 X 150', AZTEC ORANGE
MI ITEM #13639422
MFR #171185 8" X .080 X 150', AZTEC ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
171185 8" X .080 X 150', AZTEC ORANGE

171185 8" X .080 X 150', AZTEC ORANGE
MI ITEM #13639422
MFR #171185 8" X .080 X 150', AZTEC ORANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
171185 8" X .080 X 150', AZTEC ORANGE
  • Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
  • Ideal for welding areas or as caution warning
  • Recommended for temperatures ranging from – 10°F to 150°F
  • Finished edges are rounded to prevent cupping
  • Color naturally blocks light while acting as awareness strip
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text