Motion
JHWFMWS-1124NRC

WILLIAMS TOOLS
JHWFMWS-1124NRC

14 PC, Metric Ratcheting Combination Wrench Set Type, 8 to 19 mm Wrench Size
Mi Item #13640034
MFR #JHWFMWS-1124NRC
Price$385.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWFMWS-1124NRC

14 PC, Metric Ratcheting Combination Wrench Set Type, 8 to 19 mm Wrench Size
Mi Item #13640034
MFR #JHWFMWS-1124NRC

Mfr description
JHWFMWS-1124NRC 1/3 FOAM JHWWS-1124NRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.32/each

Specifications

Dimensions

  • Wrench Size Range
    8 to 19 mm

Details

  • Number Of Pieces
    14
  • Wrench Set Type
    Metric Ratcheting Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)