Motion
68301
Mi Item #13640149
MFR #68301
Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13640149
MFR #68301

Mfr description
68301 TIGER ZIRC TYPE 16 ROUND TIP PORTA
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most demanding applications
  • Open cutting face provides aggressive cut-rate right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.96/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in

Details

  • Application
    Grinding
  • Color
    Brown
  • Grit Number
    20
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)