Motion
68308
MI ITEM #13640152
MFR #68308
List Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13640152
MFR #68308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.18/each for your price

Overview

Mfr description
68308 TIGER ZIRC TYPE 16 ROUND TIP PORTA
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most demanding applications
  • Open cutting face provides aggressive cut-rate right out of the box
  • Anchored hexagon nut secures the abrasive to the tool to increase safety and prevent product breakage
  • Precision balanced to ensure smooth, vibration free operation and reduced operator fatigue
  • The type 16 shape features a tapered design with a rounded cutting surface
  • Best for use on cast iron, ductile iron, cast steel, white iron, gray iron, high nickel alloy and stainless steel

Specifications

  • Overall Height
    3.0000 in
  • Overall Length
    1.5000 in
  • Grit Number
    20
  • Wheel Hardness
    S
  • Color
    Brown
  • Application
    Grinding
  • Overall Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text