Overview
Mfr description
68330 TIGER ZIRC TYPE 18R ROUND TIP PORT
- Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
- Long product life for the most demanding applications
- Open cutting face provides aggressive cut-rate right out of the box
- Anchored hexagon nut secures the abrasive to the tool to increase safety and prevent product breakage
- Precision balanced to ensure smooth, vibration free operation and reduced operator fatigue
- The type 18R shape features a rounded cutting surface
- Best for use on cast iron, ductile iron, cast steel, white iron, gray iron, high nickel alloy and stainless steel
Specifications
- Grit Number20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data