Motion
68336
MI ITEM #13640165
MFR #68336
List Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13640165
MFR #68336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.16/each for your price

Overview

Mfr description
68336 TIGER ZIRC W207 PORTABLE MOUNTED P
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most demanding applications
  • Dressed working surface eliminates break-in and provides a consistent finish
  • Engineered stem bonding adds strength and stability to the point, improving safety
  • Tailored product geometry provides optimal control for precise grinding of critical parts
  • Ideal for Cleaning ID's, Corners, & Hard-To-Reach Areas, Edge Chamfering, Light Grinding, Stock Removal, and Hole Edge Beveling
  • Best for use on cast iron, ductile iron, cast steel, white iron, gray iron, high nickel alloy and stainless steel

Specifications

  • Overall Height
    3.5000 in
  • Overall Length
    0.7500 in
  • Grit Number
    24
  • Wheel Hardness
    U
  • Color
    Brown
  • Application
    Grinding
  • Overall Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text