Motion
68340
MI ITEM #13640169
MFR #68340
List Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13640169
MFR #68340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.43/each for your price

Overview

Mfr description
68340 TIGER AO TYPE 1 PORTABLE SNAGGING
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers long cutting life
  • Open face design provides aggressive cut-rate right out of the box
  • Precision balanced to ensure smooth, vibration free operation and reduced operator fatigue
  • Triple fiberglass reinforcement in 3 inch wheels provides added strength for consistent product wear and reduced edge chipping
  • Ideal for snagging, grinding, heavy stock removal, transitioning, rough beveling, removing cracks and flaws, blending parting lines, and deflashing
  • Best for use on carbon steel, stainless steel, cast iron, and ductile iron

Specifications

  • Wheel Thickness
    1/2 in
  • Application
    Grinding
  • Grit Number
    16
  • Wheel Hardness
    P
  • Color
    Brown
  • Overall Width
    3.0000 in
  • Overall Height
    0.5000 in
  • Overall Length
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text