Motion
68349
MI ITEM #13640178
MFR #68349
List Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13640178
MFR #68349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.91/each for your price

Overview

Mfr description
68349 TIGER ZIRC TYPE 1 PORTABLE SNAGGIN
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most demanding applications
  • Open face design provides aggressive cut-rate right out of the box
  • Precision balanced to ensure smooth, vibration free operation and reduced operator fatigue
  • Double fiberglass internal reinforcement provides added strength for consistent product wear and reduced edge chipping
  • Ideal for snagging, grinding, heavy stock removal, transitioning, rough beveling, removing cracks and flaws, blending parting lines, and deflashing
  • Best for use on cast iron, ductile iron, cast steel, white iron, gray iron, high nickel alloy and stainless steel

Specifications

  • Wheel Thickness
    1 in
  • Application
    Grinding
  • Grit Number
    16
  • Wheel Hardness
    T
  • Color
    Brown
  • Overall Width
    8.0000 in
  • Overall Height
    1.0000 in
  • Overall Length
    8.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text