Motion
68403
Mi Item #13640183
MFR #68403
Price$58.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13640183
MFR #68403

Mfr description
68403 TIGER CERAMIC TYPE 16 ROUND TIP PO
  • Ultra-fine microstructure allows the ceramic grain to self-sharpen for ultra-high metal removal rates and optimal productivity
  • Unmatched life means more material removed over the life of the abrasive
  • Open cutting face provides aggressive cut-rate right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.48/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in

Details

  • Application
    Grinding
  • Color
    Brown
  • Grit Number
    20
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)