Specifications
Dimensions
- Bore Diameter15 mm
- Outside Diameter32 mm
- Overall Width9 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Internal ClearanceC2
- Product TypeRadial & Deep Groove Ball Bearings
- Series6000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)