Motion
6205-C-2HRS-C4

FAG (SCHAEFFLER)
6205-C-2HRS-C4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #13642862
MFR #6205-C-2HRS-C4
Price$49.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6205-C-2HRS-C4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #13642862
MFR #6205-C-2HRS-C4

Mfr description
6205-C-2HRS-C4>V DGBB SGL ROW NON POPULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.293 lbs, 0.133 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C4
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    12200 rpm
  • Maximum Operating RPM
    12200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 N, 3372.134 lbf
  • Radial Static Load Capacity
    7800 N, 1753.51 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)