1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
F-809277.24088-BEA
Spherical Roller Bearing - 440 mm ID, 650 mm OD, 212 mm Width, Straight Bore, Open
MI ITEM #
13642930
MFR #
F-809277.24088-BEA
List Price
$73,726.64
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) F-809277.24088-BEA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
F-809277.24088-BEA
Spherical Roller Bearing - 440 mm ID, 650 mm OD, 212 mm Width, Straight Bore, Open
MI ITEM #
13642930
MFR #
F-809277.24088-BEA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$73,726.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F-809277.24088-BEA SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
440 mm
Outside Diameter
650 mm
Overall Width
212 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data