Motion
JK0S050
Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, ISO-Normal Precision, 0.0390 in Fillet Radius
Mi Item #13642958
MFR #JK0S050
Price$266.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, ISO-Normal Precision, 0.0390 in Fillet Radius
Mi Item #13642958
MFR #JK0S050

Mfr description
JK0S050>A TAPERED ROLLER T7FC*, T4CB, T4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.51/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0390 in
  • Outside Diameter
    80 mm
  • Precision Rating
    ISO-Normal
  • Weight
    0.847 lbs

Details

  • Cage Material
    Glass-fiber Reinforced Plastic
  • Dynamic Load Capacity
    64000 N
  • Max Rpm
    4050 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    93000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)