Motion
SAFD048KX0815U

FAG (SCHAEFFLER)
SAFD048KX0815U

Pillow Block Roller Bearing Unit - 435 mm Bore, Ductile Iron Housing Material
Mi Item #13643056
MFR #SAFD048KX0815U
Price$12,198.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAFD048KX0815U

Pillow Block Roller Bearing Unit - 435 mm Bore, Ductile Iron Housing Material
Mi Item #13643056
MFR #SAFD048KX0815U

Mfr description
SAFD048KX0815U HOUSINGSSAFD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,198.35/each

Specifications

Dimensions

  • Base Width
    10.9840 in
  • Bore Diameter  
    435 mm
  • Bore Inside Diameter
    17.1260 in | 435 mm
  • Housing Width
    10.9840 in
  • Insert Outer Diameter
    749 mm
  • Inside Diameter
    17.1260 in, 435 mm
  • Outer Diameter
    29.4880 in
  • Overall Width
    10.9840 in
  • Shaft Diameter
    17.1260 in, 435 mm
  • Weight
    345.464 lbs
  • Width
    10.9840 in, 279 mm

Details

  • Component Type
    Complete Assembly
  • Harmonization Code
    8483305020
  • Housing Material
    Ductile Iron
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0826921300000
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)