Motion
SAFD048KX0900U

FAG (SCHAEFFLER)
SAFD048KX0900U

Pillow Block Roller Bearing Unit - 16.5000 in Bore, Ductile Iron Housing Material
Mi Item #13643057
MFR #SAFD048KX0900U
Price$12,198.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAFD048KX0900U

Pillow Block Roller Bearing Unit - 16.5000 in Bore, Ductile Iron Housing Material
Mi Item #13643057
MFR #SAFD048KX0900U

Mfr description
SAFD048KX0900U HOUSINGSSAFD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,198.35/each

Specifications

Dimensions

  • Base Width
    11.0000 in
  • Bore Diameter  
    16.5000 in
  • Bore Inside Diameter
    16.5000 in | 419.10 mm
  • Housing Width
    11.0000 in
  • Insert Outer Diameter
    749.29 mm
  • Inside Diameter
    16.5000 in, 419.10 mm
  • Outer Diameter
    29.5000 in
  • Overall Width
    11.0000 in
  • Shaft Diameter
    16.5000 in, 419.10 mm
  • Weight
    329.15 lbs
  • Width
    11.0000 in, 279.40 mm

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483305020
  • Housing Material
    Ductile Iron
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0974641200000
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Thrust Plate
    No
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)