Motion
SAFD056KX0915U

FAG (SCHAEFFLER)
SAFD056KX0915U

Pillow Block Roller Bearing Unit - 513 mm Bore, Ductile Iron Housing Material
Mi Item #13643059
MFR #SAFD056KX0915U
Price$14,385.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAFD056KX0915U

Pillow Block Roller Bearing Unit - 513 mm Bore, Ductile Iron Housing Material
Mi Item #13643059
MFR #SAFD056KX0915U

Mfr description
SAFD056KX0915U HOUSINGSSAFD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,385.72/each

Specifications

Dimensions

  • Bore Diameter  
    513 mm
  • Bore Inside Diameter
    20.1970 in | 513 mm
  • Inside Diameter
    20.1970 in, 513 mm
  • Outer Diameter
    34.2520 in
  • Shaft Diameter
    20.1970 in, 513 mm
  • Weight
    547.648 lbs

Details

  • Harmonization Code
    8483305020
  • Housing Material
    Ductile Iron
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0947620740000
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)