Motion
SDAFD3160KX1015-FI-OP

FAG (SCHAEFFLER)
SDAFD3160KX1015-FI-OP

Pillow Block Roller Bearing Unit - 24.0000 in Bore, Plummer Block Mount
Mi Item #13643064
MFR #SDAFD3160KX1015-FI-OP
Price$55,594.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SDAFD3160KX1015-FI-OP

Pillow Block Roller Bearing Unit - 24.0000 in Bore, Plummer Block Mount
Mi Item #13643064
MFR #SDAFD3160KX1015-FI-OP

Mfr description
SDAFD3160KX1015-FI-OP HOUSINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,594.11/each

Specifications

Dimensions

  • Bore Diameter  
    24.0000 in
  • Bore Inside Diameter
    24.0000 in | 609.60 mm
  • Inside Diameter
    24.0000 in, 609.60 mm
  • Outer Diameter
    38.2500 in
  • Shaft Diameter
    24.0000 in, 609.60 mm
  • Weight
    975.265 lbs

Details

  • Component Type
    Complete Assembly
  • Housing Configuration
    Plummer Block
  • Housing Construction
    Split
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0948066400000
  • Measurement Standard
    Metric
  • Mounting
    Plummer Block
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)