Motion
SDAF3164KX1115-FI-OP

FAG (SCHAEFFLER)
SDAF3164KX1115-FI-OP

Pillow Block Roller Bearing Unit - 26.0000 in Bore, Plummer Block Mount
Mi Item #13643065
MFR #SDAF3164KX1115-FI-OP
Price$47,366.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SDAF3164KX1115-FI-OP

Pillow Block Roller Bearing Unit - 26.0000 in Bore, Plummer Block Mount
Mi Item #13643065
MFR #SDAF3164KX1115-FI-OP

Mfr description
SDAF3164KX1115-FI-OP HOUSINGS AFD, FAFD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,366.17/each

Specifications

Dimensions

  • Base Width
    15.2500 in
  • Bore Diameter  
    26.0000 in
  • Bore Inside Diameter
    26.0000 in | 660.39 mm
  • Housing Width
    15.2500 in
  • Insert Outer Diameter
    1060.50 mm
  • Inside Diameter
    26.0000 in, 660.39 mm
  • Outer Diameter
    41.7520 in
  • Overall Width
    15.2500 in
  • Shaft Diameter
    26.0000 in, 660.40 mm
  • Weight
    1338.206 lbs
  • Width
    15.2500 in, 387.35 mm

Details

  • Harmonization Code
    8483305020
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0935159440000
  • Measurement Standard
    Metric
  • Mounting
    Plummer Block
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)