Motion
Z-507338.01.KL

FAG (SCHAEFFLER)
Z-507338.01.KL

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 14.5472 in OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #13643068
MFR #Z-507338.01.KL
Price$26,646.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-507338.01.KL

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 14.5472 in OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #13643068
MFR #Z-507338.01.KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,646.93/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    14.5472 in
  • Overall Width  
    46 mm
  • Weight
    35.715 lbs, 16.2 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
Z-507338.01.KL DRAWING NUMBERS Z-, F-, M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought