Motion
MGZL32-75
32 mm Bore, 75 mm Stroke Length
MI ITEM #13643074
MFR #MGZL32-75
Price$380.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore, 75 mm Stroke Length
MI ITEM #13643074
MFR #MGZL32-75

Mfr description
MGZL32-75 NON-ROTATING DOUBLE POWER CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)