Overview
Mfr description
VBA22A-03N BOOSTER REGULATOR BOOSTER REG
Specifications
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data