Motion
8M1040 SL
8M, 130 Teeth, Chloroprene Material
Mi Item #13647257
MFR #8M1040 SL
Price$1,002.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 130 Teeth, Chloroprene Material
Mi Item #13647257
MFR #8M1040 SL

Mfr description
8M1040 SL OPTIBELT OMEGA SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.81/each

Specifications

Details

  • Belt Type
    8M
  • Material
    Chloroprene
  • Number Of Teeth  
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)