Motion
XL198 SL
XL, 99 Teeth, Chloroprene Material
Mi Item #13647267
MFR #XL198 SL
Price$278.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 99 Teeth, Chloroprene Material
Mi Item #13647267
MFR #XL198 SL

Mfr description
XL198 SL OPTIBELT ZR SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.36/each

Specifications

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    99
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)