Motion
XL630 SL
XL, 45 Teeth, Chloroprene Material
Mi Item #13647270
MFR #XL630 SL
Price$640.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 45 Teeth, Chloroprene Material
Mi Item #13647270
MFR #XL630 SL

Mfr description
XL630 SL OPTIBELT ZR SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.92/each

Specifications

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)