Motion
AR50K-10-D
Modular Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, 1 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #13647837
MFR #AR50K-10-D
List Price$53.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, 1 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #13647837
MFR #AR50K-10-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.50/each for your price

Overview

Mfr description
AR50K-10-D REGULATOR REGULATOR, MODULAR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    50
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought