Motion
ARP40-02-1
Modular Air Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #13647842
MFR #ARP40-02-1
List Price$89.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #13647842
MFR #ARP40-02-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.90/each for your price

Overview

Mfr description
ARP40-02-1 PRECISION REGULATOR REGULATOR

Specifications

  • Set Pressure Range
    0.7 to 29 psi
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Body Size
    40
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text