1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDRBS40-90
Rotary Actuator - Single Shaft, 90 ° Angle of Rotation, 40 Body Size
MI ITEM #
13647956
MFR #
CDRBS40-90
Price
$255.43
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA CDRBS40-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDRBS40-90
Rotary Actuator - Single Shaft, 90 ° Angle of Rotation, 40 Body Size
MI ITEM #
13647956
MFR #
CDRBS40-90
Mfr description
CDRBS40-90 ACTUATOR, ROTARY VANE TYPE RO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$255
.43
/each
Add to Cart
Specifications
Dimensions
Body Size
40
Overall Length
100 mm | 55.60 mm
Details
Angle of Rotation
90 °
Shaft Type
Single Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items