Motion
10-SY114-5H
10-SY114-5H
MI ITEM #13672079
MFR #10-SY114-5H
List Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-SY114-5H
MI ITEM #13672079
MFR #10-SY114-5H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.87/each for your price

Overview

Mfr description
10-SY114-5H VALVE, SOL 3 PORT SOLENOID V

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Override Type
    Non-locking Push Type
  • Solenoid Electrical Entry
    Grommet w/ 600mm Lead Wire
  • Flow Direction
    2-Way
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Actuation
    2-Position Normally Closed
  • Bracket Type
    w/o Bracket
  • Surge Suppressor
    None
  • Series
    10-SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text