Overview
Mfr description
CM2B32-75Z1 CYLINDER, AIR ROUND BODY CYL
Specifications
- Bore Diameter
- Stroke75 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic / Double Side Bossed
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data