Motion
CM2E25-25Z1
25 mm Bore Diameter, 25 mm Stroke Length
MI ITEM #13673246
MFR #CM2E25-25Z1
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore Diameter, 25 mm Stroke Length
MI ITEM #13673246
MFR #CM2E25-25Z1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.48/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integrated Clevis
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2

Overview

Mfr description
CM2E25-25Z1 CYLINDER, AIR ROUND BODY CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought