Overview
Mfr description
7000-04-08-SS MALE JIC SAE 37 DEGREE FLA
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1/2 in, 1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, R - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1/2 in, 1/4 in
- End 2 Thread7/16-20 UNF, R - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length40.9
- Hex Body22.0
- Series7000
- Thread Depth4.4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data