Motion
7000-08-08-ZN
MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673835
MFR #7000-08-08-ZN
Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673835
MFR #7000-08-08-ZN

Mfr description
7000-08-08-ZN MALE JIC SAE 37 DEGREE FLA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    22.2
  • Overall Length
    47.5
  • Thread Depth
    9.9
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    3/4-16 UNF, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    3/4-16 UNF, R - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)