Motion
7000-10-06-ZN
7000-10-06-ZN MALE JIC SAE 37 DEGREE FLA
Mi Item #13673837
MFR #7000-10-06-ZN
Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-10-06-ZN MALE JIC SAE 37 DEGREE FLA
Mi Item #13673837
MFR #7000-10-06-ZN

Mfr description
7000-10-06-ZN MALE JIC SAE 37 DEGREE FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.60/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/8 in
  • End 2 Size
    3/8 in, 5/8 in
  • Hex Body
    24.0
  • Overall Length
    43.5
  • Thread Depth
    12.3
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    7/8-14 UNF, R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    7/8-14 UNF, R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Series
    7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)