Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-16-08 MALE JIC SAE 37 DEGREE FLARE
MI ITEM #13673839
MFR #7000-16-08

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000-16-08 MALE JIC SAE 37 DEGREE FLARE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1 in, 1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/16-12 UN, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1 in, 1/2 in
  • End 2 Thread
    1-5/16-12 UN, R - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    53.49
  • Hex Body
    35.0
  • Series
    7000
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text