Overview
Mfr description
7001-06-10-VITON MALE JIC SAE 37 DEGREE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring and Retaining Ring
- End 1 Size3/8 in, 10 mm
- End 1 Thread9/16-18 UNF, M10X1.5
- End 2 StyleMale JIC, Male Metric O-Ring and Retaining Ring
- End 2 Size3/8 in, 10 mm
- End 2 Thread9/16-18 UNF, M10X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7001
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data