Motion
7002-24-20-DOM
7002-24-20-DOM MALE JIC SAE 37 DEGREE FL
MI ITEM #13673904
MFR #7002-24-20-DOM
List Price$352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-24-20-DOM MALE JIC SAE 37 DEGREE FL
MI ITEM #13673904
MFR #7002-24-20-DOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.39/each for your price

Overview

Mfr description
7002-24-20-DOM MALE JIC SAE 37 DEGREE FL

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-1/4-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    63.98
  • Hex Body
    57.0
  • Series
    7002
  • Thread Depth
    33.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought